18.6 CF Built-In All-Freezer Stainless Steel
Icon 18.6 CF Built-In All-Freezer Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Icon
- Color Finish Category:
- Greys
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 18.6 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 71-3/8 in
- Installation Type:
- Built-in
- Type:
- Upright
- Volts:
- 120V
- Width:
- 32 in