30 in. Single Electric Convection Wall Oven in Stainless Steel
Icon® 30 in. Single Electric Convection Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wave-Touch® controls activate with 1 simple touch to show you your options, and after you make your choice, all but the options selected will fade away
- Ball bearing oven racks glide with unparalleled ease and extend fully for effortless access
- Convection technology distributes heat evenly throughout the oven by adding a third cooking element plus a variable speed fan
- Beautiful all-glass oven door allows you to see what's inside, is cool to the touch, and easy to clean
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CSA Certified:
- CSA C22.1
- Capacity:
- 4.2 cu ft
- Collection:
- Icon®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-5/8 in
- Height:
- 29-1/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Number of Elements:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2200 W
- Width:
- 30 in