Electric Double Wall Oven in Stainless Steel

You last purchased this on
 
Electrolux

Icon® Electric Double Wall Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electrolux

Icon® Electric Double Wall Oven in Stainless Steel

  • Fast #
  • Part #EE30EW85PPS
  • Item #5163755
  • Manufacturer Part #E30EW85PPS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
9.6 cu ft
Collection:
Icon®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-7/8 in
Height:
50-7/16 in
Installation Type:
Wall Mount
Interior Light:
Yes
Self Clean:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
4000 W
Width:
30 in