Electrolux Home Products Icon® Single Electric Wall Oven in Stainless Steel

EE30EW75PPS

Manufacturer Part #: E30EW75PPS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
4.8 cu ft
Collection
Icon®
Depth
24-3/4 in
Height
29 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
208/240V
Watts
4000
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday