Electrolux Home Products

Induction Built-In Range in Stainless Steel

Part #EEW30IS80RS  |  Manufacturer Part #EW30IS80RS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 50

Capacity: 4.6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-5/16 in

Height: 36-5/8 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 16

Width: 30 in