Electrolux Home Products

IQ-Touch™ 23-3/4 in. 49dB Built-In Dishwasher in Stainless Steel

Part #EEI24ID30QS  |  Manufacturer Part #EI24ID30QS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProClean™ system combines a series of innovative wash features to provide a fast, thorough clean
  • SatelliteSpray™ arm provides an innovative rotating wash zone to give you 400% more water coverage, targeting virtually every spot in your dishwasher for a truly deep and professional-level clean
  • A 30-minute quick wash cycle allows you to thoroughly wash dishes in half the time
  • Target wash zones will deep clean a wide variety of hard-to-wash items, from bottles to casserole dishes
  • With the Luxury-Dry™ system, you can get outstanding drying results for all your dishes

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: IQ-Touch™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 49 dB

Depth: 24-1/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 35-3/4 in

Lead Law Compliant: Yes

NSF Certified: Yes

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 24 in