24-1/4 in. 47dB 8-Cycle Built-In Dishwasher in Stainless Steel
IQ-Touch™ 24-1/4 in. 47dB 8-Cycle Built-In Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SatelliteSpray™ arm provides an innovative rotating wash zone to give you 400% more water coverage, targeting virtually every spot in your dishwasher for a truly deep and professional-level clean
- A 30-minute quick wash cycle allows you to thoroughly wash dishes in half the time
- ProClean™ system combines a series of innovative wash features to provide a fast, thorough clean
- With the Luxury-Dry™ system, you can get outstanding drying results for all your dishes
- Target wash zones will deep clean a wide variety of hard-to-wash items, from bottles to casserole dishes
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- IQ-Touch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in