4.2 CF 30 in. Single Electric Self Cleaning Wall Oven in Stainless Steel
IQ-Touch™ 4.2 CF 30 in. Single Electric Self Cleaning Wall Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Capacity:
- 4.2 cu ft
- Collection:
- IQ-Touch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Height:
- 29 in
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 240V
- Width:
- 30 in