29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
IQ-Touch™ 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous grates allow you to move even the heaviest pots and pans from burner to burner with the utmost ease
- The front control design lets you effortlessly upgrade your back-control range to built-in style, and easily replaces traditional 30" freestanding ranges
- Min-2-Max® burner offers a wide range of BTU performance in the industry for versatility
- The oval burner with included griddle allows you to cook with larger pots and pans or use the complementary griddle to achieve a variety of perfect flavors
- A deep-well design keeps spills contained for easy cleanup and lowers the cooking surface to countertop-level
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- CSA C22.1
- Capacity:
- 4.5 cu ft
- Collection:
- IQ-Touch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-5/16 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36-5/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Wall Mount
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 350 W
- Width:
- 29-7/8 in