27 x 15 x 26-7/16 in. Laundry Pedestal with Storage Drawer in Titanium
Luxury-Glide® 27 x 15 x 26-7/16 in. Laundry Pedestal with Storage Drawer in Titanium
Frequently Purchased Together
Product Details
- Touch-2-Open Drawers
- Luxury-Glide
- Optional Pedestal Drawer
Documents
Specifications
- Application:
- Residential
- Collection:
- Luxury-Glide®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 26-7/16 in
- GSA Approved:
- No
- Height:
- 15 in
- Product Type:
- Drawer, Pedestal
- UL Listed:
- No
- Weight:
- 50.48 lb
- Width:
- 27 in