Electrolux Home Products Perfect Steam™ 8 cf 8-Cycle Electric Front Load Dryer

EEFME517S

Manufacturer Part #: EFME517STT

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
25
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
8 cu ft
Collection
Perfect Steam™
Color Finish
Titanium
Depth
31-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Interior Light
Yes
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
240V
Watts
5400
Width
27 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday