Electrolux Home Products

Pro-Style™ 36 in. Pro-Style Dual-Fuel Range in Stainless Steel

Part #EE36DF76GPS  |  Manufacturer Part #E36DF76GPS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Burner Type: Sealed

Capacity: 6.4 cu ft

Collection: Pro-Style™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/2 in

Height: 42-5/8 in

Installation Type: Freestanding

Number Of Burners: 6

Power Source: Gas

Volts: 120V

Width: 35-7/8 in