Electrolux Home Products

Professional Series 69-1/2 x 35-5/8 in. 22.3 cf Freestanding French Door Refrigerator in Stainless

Part #EE23BC69SPS  |  Manufacturer Part #E23BC69SPS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Professional Series

Color Finish: Stainless

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 26-7/8 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.82 cu ft

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.46 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 342

Width: 35-5/8 in