27 in. Pedestal in White
This product has been replaced by
Manufacturer Part #EPWD257UIW
Profile™ 27 in. Pedestal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 3 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-7/16 in
- Height:
- 15 in
- Product Type:
- Pedestal
- Width:
- 27 in