IQ-Touch™ 23-7/8 in. 6 cu.ft. Double Drawer Compact Refrigerator in Stainless Steel

Part #EEI24RD10QS  |  Item #4911439  |  Manufacturer Part #EI24RD10QS

$ 2,899.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set a temperature anywhere between 34° F and 42° F and the drawer will maintain your selected temperature to keep the contents chilled just the way you like it
  • Luxury-Glide® drawers are so smooth they extend effortlessly
  • Integrated controls are located on the top of the door so they're easy to set when needed, and hidden from view when the door is closed
  • Large capacity drawers are tall enough to store wine bottles and wide enough for large platters

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 6 cu ft

Collection: IQ-Touch™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 26 in

Display Type: Digital

Energy Star Compliant: No

Height: 33-3/4 in

Installation Type: Built-in

Interior Light: Yes

Refrigerator Capacity Cu Ft : 5 cu ft

Refrigerator Type: [Double Drawer, Compact, Full Refrigerator]

Temperature Range: 34 to 42 Deg F

Volts: 115V

Width: 23-7/8 in