IQ-Touch™ 24 in. Electric Pressure Relief Undercounter Dishwasher in Stainless Steel

Part #EEIDW5705PS  |  Item #4603146  |  Manufacturer Part #EIDW5705PS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of cycles: 6
  • Decibel Rating (dB): 50

Green

Specifications

ADA Compliant: No

AMP: 15

Collection: IQ-Touch™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-5/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-7/8 in

NSF Certified: Yes

Volts: 120V

Width: 23-3/4 in