IQ-Touch™ 36 in. 22.3 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel

Part #EEI23BC82SS  |  Item #7234869  |  Manufacturer Part #EI23BC82SS

$ 3,599.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 22.3 cu ft

Collection: IQ-Touch™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Depth: 28-1/2 in

Display Type: Digital

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.82 cu ft

Height: 70-1/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.46 cu ft

Refrigerator Type: [Counter Depth, French Door]

UL Listed: No

Volts: 120V

Width: 36 in