32 in. 4.3 cu. ft. Electric Front Load Washer in Island White
This product has been replaced by
Manufacturer Part #ELFW7337AW
Perfect Steam™ 32 in. 4.3 cu. ft. Electric Front Load Washer in Island White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Whites
- Color Finish Name:
- Island White
- Control Type:
- Touch
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- No
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1100
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in