32 in. 4.4 cu. ft. Electric Front Load Washer in Island White
This product has been replaced by
Manufacturer Part #ELFW7637AW
Perfect Steam™ 32 in. 4.4 cu. ft. Electric Front Load Washer in Island White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- World's First Adaptive Dispenser™ designed to accept PODS®
- Perfect Steam™ removes tough stains
- The most effective stain-removing washer with SmartBoost®
- ENERGY STAR® Certified
- Sanitize option
- StainSoak™ option eliminates pre-treat
- 15-Minute Fast Wash
- Thorough cleaning with the LuxCare® Wash System
- Perfect Balance® System/Second Floor Guarantee
- 10-Year Motor & Lifetime Tub Warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Whites
- Color Finish Name:
- Island White
- Control Type:
- Touch
- Depth:
- 32 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Cycles:
- 9
- Number of Settings:
- 4
- Power Source:
- Electric
- RPM:
- 1300
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 235 lb
- Width:
- 27 in