Wave-Touch® 36 in. 21.5 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel

Part #EEW23BC87SS  |  Item #7234872  |  Manufacturer Part #EW23BC87SS

$ 4,149.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 21.5 cu ft

Collection: Wave-Touch®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/2 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.82 cu ft

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.72 cu ft

Refrigerator Type: [Counter Depth, French Door]

UL Listed: No

Volts: 120V

Width: 36 in