9-2/5 in. 40W 1-Light Medium E-26 Pendant in Black
Baxter 9-2/5 in. 40W 1-Light Medium E-26 Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sugar Pot shape glass shade proudly accepts incandescent or LED A19 filament bulb (not included)
- Total width of 9.4 inches and a height of 8.5 inches
- Rounded iron canopy with adjustable black hanging cord offers a minimum hanging height of 15 and a maximum hanging height of 68
- Clean sleek design
- No assembly required
- Requires an incandescent or LED A19 bulb (not included)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Collection:
- Baxter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-2/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 9-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Origin:
- Global
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Midcentury Modern
- UL Listed:
- No
- Volts:
- 110/125V
- Watts:
- 40 W
- Weight:
- 1.9 lb
- Width:
- 9-2/5 in