1-Light Recessed Shower Trim in Matte White
Elitco 1-Light Recessed Shower Trim in Matte White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Collection:
- Elitco
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 2 in
- Installation Type:
- Recessed Mount
- Length:
- 3-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- Origin:
- Global
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Width:
- 3-3/4 in