Elegant Lighting Holland 20W 5-Light Wall Lamp in Polished Chrome

E2911W24CRC

Manufacturer Part #: 2911W24C/RC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Holland
ETL Listed
No
Glass Type
Clear Crystal
Height
5 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Ambient Lighting
Number Of Lights
5
UL Listed
No
Watts
20
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday