Elegant Lighting

Maxim 16-Light Chandelier in Polished Chrome

Part #E2034D28CRC  |  Manufacturer Part #2034D28C/RC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Maxim

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Height: 7-1/2 in

Lighting Direction: Down Lighting

Number Of Lights: 16

UL Listed: No

Width: 14 in