Elena 3 65X32 GLOSS WHITE ESS SOAKING TUB-ELENA 3
Part #MTIAST220WHGL | Item #7206297 | Manufacturer Part #AST220-WH-GL
Type:
MTIAST220WHGLProduct Details
- Multipleair jets are strategically placed for comfort and maximum therapeutic benefit.
- Air jets include built-in, anti-return check valves for hygienic operation.
- Whisper-quiet heated blower fosters comfort.
- Ceramic heating element provides efficient operation.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: ANSI Z124.1
Bathtub Shape: Oval
Bathtub Type: Air Bath
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 102 gal
Collection: Elena 3
Color Finish: White Gloss
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 16-1/2 in
Drain Location: Center
Drain Opening: 2 in
GSA Approved: No
Hardware Included: Yes
Height: 22-7/8 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 65-1/4 in
Material: Engineered Solid Stone™
NSF Certified: No
Number Of Jets: 20
Origin: Domestic
Shape: Oval
Size: 65-1/4 in x 32 in x 22-7/8 in / 21-7/8 in
Type: MTIAST220WHGL
UL Listed: Yes
Volts: 110V
Width: 32 in