Elgen Manufacturing 1-5/8 in. 14 Gauge Galvanized Strut

EEG0820

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
FM Approved
No
Gauge
14
Height
1-5/8 in
Length
10 ft
Material
Stainless Steel
Material Type
304L, 316L
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday