1-5/8 x 13/16 in. x 20 ft. Galvanized Slotted Channel
1-5/8 x 13/16 in. x 20 ft. Galvanized Slotted Channel
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial, Fabrication
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 13/16 in
- Length:
- 20 ft
- Material:
- Stainless Steel
- Strut Type:
- Slotted Channel
- UL Listed:
- No
- Width:
- 1-5/8 in