Elgen Manufacturing

10 ft. Hanger Strap

Part #EHS20  |  Manufacturer Part #HS20

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Gauge: 20

Length: 10 ft

UL Listed: No

Width: 1 in