10 in. Access Door for Round Pipe
10 in. Access Door for Round Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Elgen Manufacturing 12 in Round Duct
- Coating:
- Galvanized
- Gauge (metal):
- 20 ga
- Length:
- 10 in
- Material:
- Steel
- Width:
- 6 in