Elgen Manufacturing

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #ESF1085  |  Manufacturer Part #SF1085

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Height: 12-3/4 in

Length: 16 in

Material: Galvanized Steel

Width: 6-3/4 in