10 in. Galvanized Access Door

You last purchased this on
 
Elgen Manufacturing

10 in. Galvanized Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

10 in. Galvanized Access Door

  • Fast #
  • Part #EAD0160
  • Item #4695451
  • Manufacturer Part #AD0160
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elgen's access door with hinge and cam lock frame is used to access the inside of rectangular ductwork
  • Double paneled with front and back metal plates and 1" insulation
  • Meets 2005 SMACNA standards for pressure class & gauges
  • High pressure doors can be used up to 10"wg
  • Regular doors can be used up to 4"wg
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Length:
10 in
Material:
Steel
Width:
10 in