10 in. Galvanized Steel Saddle in Round Duct

Part #ESFR00954HD  |  Item #5095745  |  Manufacturer Part #SFR0095HD1018

Call for Pricing EACH

Diameter:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 10 in

Duct Shape: Round

Fits Pipe Size: 18 in

Gauge: 24

Length: 18 in

Material: Galvanized Steel