Elgen Manufacturing

10 x 6 in. Galvanized Steel Starting Collar in Round Duct

Part #ESF0070SCHD  |  Item #7032688  |  Manufacturer Part #SF0070SCHD

Call for Pricing EACH

Diameter:

10 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

ASTM Specifications: ASTM A653

Diameter: 10 in

Duct Shape: Round

Gauge: 24

Height: 6 in

Length: 12 in

Material: Galvanized Steel

Width: 6 in