100 ft. x 59 x 0.5 in. Duct Liner

Part #EDL0055  |  Item #4632064  |  Manufacturer Part #DL0055

Call for Pricing EACH

Thickness:

0.5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 100 ft

Product Type: Duct Liner

Thickness: 0.5 in

Width: 59 in