Elgen Manufacturing
12 in. 26 ga 90 Degree Duct Elbow
Part #EESP129015 | Item #7265174 | Manufacturer Part #ESP12-90-1.5
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-525
Diameter: 12 in
Duct Shape: Spiral
Duct Size: 12 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel