12 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #ESF0813  |  Item #4695511  |  Manufacturer Part #SF0813

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 12 in

Duct Shape: Round

Gauge: 24

Height: 9-3/4 in

Length: 16 in

Material: Galvanized Steel