12 in. Press-On Galvanized Access Door
12 in. Press-On Galvanized Access Door
Frequently Purchased Together
Product Details
- Elgen's round access door is used to provide easy access into round ductwork
- Double paneled with front and back metal plates and 1" insulation
- Meets 2005 SMACNA standards for pressure class & gauges
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 12 in
- Material:
- Steel
- Width:
- 12 in