1/2 in. Zinc Plated Threaded Rod
1/2 in. Zinc Plated Threaded Rod
Frequently Purchased Together
Product Details
- Zinc Plating meets ASTM F1941 FeZn3A
- Hot-dip galvanized meets ASTM A153
- Material meets ASTM A307 Grade A
- Tensile strength 60,000 PSI Min
- Typical Hardness meets HRB 70-100
- Threads meets commercial nut fit similar to Class 1A
Specifications
- ASTM:
- ASTM A-307, ASTM F-1941
- Coating:
- Zinc Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 10 ft
- Material:
- Carbon Steel
- Product Type:
- Threaded Rod
- Rod Size (in):
- 1/2 in
- Width:
- 1/2 in