16 in. 26 ga 90 Degree Duct Elbow
16 in. 26 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 16 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 26 ga
- Vent Duct Shape:
- Round