Elgen Manufacturing

16 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #ESF0823  |  Manufacturer Part #SF0823

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 16 in

Duct Shape: Round

Gauge: 24

Height: 10-1/2 in

Length: 20 in

Material: Galvanized Steel