Elgen Manufacturing

200 ft. x 24 in. Shrink Wrap

Part #EPF0110  |  Manufacturer Part #PF0110

Length:

200 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 200 ft

Material: Plastic

Thickness: 4.5 mil

Width: 24 in