Elgen Manufacturing

200 ft. x 36 in. Duct Shrink Wrap

Part #EMC0655  |  Manufacturer Part #MC0655

Length:

200 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 200 ft

Material: Rubber

Product Type: Duct Wrap

Width: 36 in