Elgen Manufacturing 22 ga Conical with 3/8 in. Square Rod and EE-126

ESF0785EEOS

Manufacturer Part #: SF0785-EE

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653
Diameter
6 in
Duct Shape
Round
Duct Size
10 in
Gauge
24
Height
9-3/4 in
Length
10 in
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday