Elgen Manufacturing

24 in. Galvanized Steel Press-On Frame with Access Door

Part #EAD1475  |  Manufacturer Part #AD1475

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 24

Length: 24 in

Material: Galvanized Steel

Width: 24 in