3-3/4 in. Spring End Bearing
3-3/4 in. Spring End Bearing
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Coating:
- Zinc
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 3-3/4 in
- Material:
- Carbon Steel
- Product Type:
- End Bearing
- UL Listed:
- No