Elgen Manufacturing

4 in. 24 ga 90 Degree Duct Elbow

Part #ESME49024  |  Manufacturer Part #SME4-90-24

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653

Diameter: 4 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 4 in

Elbow Degree: 90

Gauge: 24

Material: Galvanized