4 in. 26 ga 90 Degree Duct Elbow

Part #EESP49015  |  Item #7616815  |  Manufacturer Part #ESP4-90-1.5

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-525

Diameter: 4 in

Duct Shape: Spiral

Duct Size: 4 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized Steel