Elgen Manufacturing

45 ° Spiral 8 in Duct Elbow

Part #EESP84515  |  Manufacturer Part #ESP8-45-1.5

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-525

Diameter: 8 in

Duct Shape: Spiral

Duct Size: 8 in

Elbow Degree: 45

Gauge: 26

Material: Galvanized Steel