Elgen Manufacturing

6 in. 26 ga 90 Degree Duct Elbow

Part #ESME690  |  Manufacturer Part #SME 6-90

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653

Diameter: 6 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 6 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized