6 in. Galvanized Steel Saddle Round

Part #ESFR00754  |  Item #7756785  |  Manufacturer Part #SFR00754

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Fits Pipe Size: 10 in

Gauge: 24

Material: Galvanized Steel